AXOR
Citterio 12 in. Towel Bar in Brushed Nickel
Part #AX41730820 | Item #3332894 | Manufacturer Part #41730820
How to get it:
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath faucet needs
- WALL MOUNT DESIGN: Toilet brush holder mounts to the wall for easy access
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
Documents
Specifications
ADA Compliant: No
Collection: Citterio
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 3 in
Height: 22/25 in
Installation Type: Wall Mount
Length: 12 in
Material: Brass
Mount Type: Wall
Origin: Global
Projection: 3 in
Width: 13-3/20 in