3/4 in. NPT Thermostatic Valve
Citterio E 3/4 in. NPT Thermostatic Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick connection for easy, leak-free installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Cartridge Type:
- Thermostatic
- Collection:
- Citterio E
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 14-1/4 in
- IAPMO Listed -:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 5-1/4 in