Citterio Glass Tumbler with Holder in Polished Chrome

Part #AX41734000  |  Item #1918520  |  Manufacturer Part #41734000

$189.75 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Wall-mounted

Documents

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

Collection: Citterio

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 5-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4-5/8 in

Material: Crystal Glass

Width: 2-3/4 in