Citterio Single Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Part #AX39116821  |  Item #3332899  |  Manufacturer Part #39116821

$847.44 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Aerated spray
  • Flow: 1.2 gpm
  • Joystick ceramic cartridge
  • Pop-up assembly not included

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bathroom Faucet Type: Wall Mount

CEC Compliant: For Sale in CA

Collection: Citterio

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Mount: Wall Mount

Faucet Type: Vessel Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Type: Lever

Height: 2-3/8 in

Lead Law Compliant: Yes

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Height: 3-69/100 in

Spout Reach: 8-7/8 in

Trim Only: Yes

WaterSense Labeled: Yes

Width: 6-63/100 in