Two Handle Thermostatic Valve Trim in Brushed Nickel

AXOR

Citterio Two Handle Thermostatic Valve Trim in Brushed Nickel

Brand image
AXOR

Citterio Two Handle Thermostatic Valve Trim in Brushed Nickel

  • Part #AX39700821
  • Item #4839310
  • Manufacturer Part #39700821
4.5 out of 5 Customer Rating

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thermostatic cartridge
  • Ceramic cartridge
  • Volume control for 1 outlet
  • Flow: 6 gpm
  • Anti-scald 100<DEG?> safety stop
  • ADA Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
Citterio
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
6.0 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Number of Handles:
Two Handle
Product Type:
Valve Trim
Shower Arm Reach:
5 in
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No