Citterio Wall Bar in Polished Chrome

Part #AX27989000  |  Item #2470967  |  Manufacturer Part #27989000

$483.84 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 99
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Angle-adjustable holder pivots left and right, slides easily and locks in place
  • Swivel hand shower holder with adjustable slide

Specifications

ADA Compliant: No

Application: Commercial, Residential

Collection: Citterio

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-5/8 in

Faucet Connection Size: 1/2 in

Faucet Height: 36 in

Faucet Mount: Deck Mount

Fitting Size 1: 1/2 in

Height: 36 in

Length: 6-63/100 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No

Width: 2 in