Citterio Wall Mount Frosted Glass Soap Dish in Polished Chrome

Part #AX41733000  |  Item #1918291  |  Manufacturer Part #41733000

$156.75 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Wall-mounted

Specifications

ADA Compliant: No

Application: Commercial, Residential

Collection: Citterio

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Wall Mount

Material: Crystal Glass