Extension Ibox in Polished Chrome
Extension Ibox in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your shower needs
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 43/50 in
- NSF Certified:
- No
- Origin:
- Global
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in