DESCRIPTION

  • Wall-mounted

AXOR Massaud 12 in. Towel Bar in Polished Chrome

AX42230000

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Massaud
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
12 in
Material
Metal

$381.47
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability