Female x Male Tub Spout in Polished Chrome
Massaud Female x Male Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass
- Flow: 4.5 gpm
Specifications
- Brand Model Compatibility:
- 18471181 Valve
- Collection:
- Massaud
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 4.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 12-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in