Hand Shower Hose in Brushed Nickel
Hand Shower Hose in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No-kink hose
- Metal shower hose
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Height:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Part Type:
- Shower Hose
- Length:
- 50 in
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1/2 in