2 gpm Wall Mount Shower System Kit in Polished Chrome
Montreux 2 gpm Wall Mount Shower System Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower outlet flow: 2.0 GPM
- Anti-scald 100° safety stop
- Will run each outlet separately
- Exposed installation for a polished look
- Integrated volume controls
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Montreux
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Spray Type:
- Rain
- Trim Only:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- Width:
- 9-5/8 in