2.5 gpm Freestanding Tub Filler in Polished Nickel
This product has been replaced by
Manufacturer Part #16563831
Montreux 2.5 gpm Freestanding Tub Filler in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 90° ceramic valves
- Includes 50" hose
- Flow: 5.0 gpm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 5.0 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 28-1/8 in
- Spout Reach:
- 9-1/4 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/4 in
- WaterSense Labeled:
- No
- Width:
- 11-19/50 in