AXOR *MONTRE Tub Spout Polished Nickel
Montreux AXOR *MONTRE Tub Spout Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ROBUST MATERIALS: Solid brass construction ensures a long product life
- SEAMLESS STYLE: The AXOR Montreux tub spout is a perfect match to the AXOR Montreux bathroom collection, which provides a seamless room style
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath needs
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- CONNECTION DETAILS: This tub spout features a 1/2-Inch female connection and includes a 3/4-Inch male connection adaptor if needed
- CONFIGURATION: No-built-in diverter; must be paired with shower trim with diverter
- UNIVERSAL RETROFIT: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 8-193/500 in
- Diameter:
- 2-3/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Height:
- 2-189/250 in
- Faucet Part Type:
- Tub Spout
- Hand Shower Diameter:
- 2-181/500 in
- Handle Included:
- No
- Height:
- 8-3/8 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Rust Resistant:
- No
- Shower Arm Reach:
- 8-193/500 in
- Side Spray:
- No
- Slide Bar Height:
- 2-3/4 in
- Spray Type:
- Aerated
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 1.682 lb