AXOR MONTREUX POTFILLER DECK-MOUNTED
Montreux AXOR MONTREUX POTFILLER DECK-MOUNTED
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CONFIGURATION: Must be installed in deck-mounted configuration
- SPRAY MODE: This pot filler features an aerated spray mode, which causes less splashing than traditional faucets
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your kitchen faucet needs
- ERGONOMIC HANDLE: The levee handle provides comfortable control during use
- WATER FLOW: Steady water flow at a rate of 2.5 GPM
- COMPATIBLE STYLE: This pot filler coordinates well with the AXOR Montreux kitchen collection
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
- LIMITED LIFETIME CONSUMER WARRANTY: All and AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- Cartridge Type:
- Ceramic Valve
- Collection:
- Montreux
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel Optic
- Connection Type:
- NPT
- Depth:
- 23-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-3/4 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Diameter:
- 2-47/50 in
- Handle Included:
- Yes
- Handle Type:
- Cross
- Hardware Included:
- Yes
- Height:
- 16-3/4 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Number of Hooks:
- 1
- Overall Height:
- 16-3/4 in
- Overall Length:
- 23-3/4 in
- Overall Width:
- 2-47/50 in
- Rust Resistant:
- No
- Shower Arm Reach:
- 23-3/4 in
- Side Spray:
- No
- Slide Bar Height:
- 16-3/4 in
- Spout Reach:
- 21-47/250 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Spray Type:
- Aerated
- Style:
- Modern
- Type:
- AX16860801
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- No
- Width:
- 2-47/50 in