Brushed Nickel Showerpipe
Montreux Brushed Nickel Showerpipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-scald 100° safety stop
- Integrated volume control/diverter for 2 functions
- Shower outlet flow: 2.5 gpm
- Exposed installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Showerhead Function:
- Dual
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 9-5/8 in