Hand Shower Holder in Polished Nickel
Montreux Hand Shower Holder in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited consumer warranty
- Wall-mounted
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-3/8 in
- Diameter:
- 2-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-63/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/8 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-63/100 in