Handle Cap in Polished Nickel
Montreux Handle Cap in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- COMPATIBILITY: These color caps are compatible with the AXOR Montreux bathroom collection.
- LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
- Extra Heavy Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compressions gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Plug Button Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global