Single Handle Bar Faucet in Steel Optik
Montreux Single Handle Bar Faucet in Steel Optik
Product Details
Product Details
- Swivel range 150 degrees for robust sink access
- Aerated spray for less splashing
- Single-hole installation
- Low-flow compliant - 1.5 GPM
- Ceramic cartridge for extended product life
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Montreux
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel Optik
- Deck Plate Included:
- No
- Faucet Connection:
- Hose
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 6-7/8 in
- Spout Swivel:
- 150°
- Spout Type:
- Swivel
- WaterSense Labeled:
- No