Single Handle Bathtub & Shower Faucet in Brushed Nickel Trim Only

You last purchased this on
 
AXOR

Montreux Single Handle Bathtub & Shower Faucet in Brushed Nickel Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Montreux Single Handle Bathtub & Shower Faucet in Brushed Nickel Trim Only

  • Fast #
  • Part #AX16873821
  • Item #3975110
  • Manufacturer Part #16873821
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handle, Sleeve, Metal escutcheon
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Montreux
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Mount:
Wall Mount
Handle Type:
Cross
IAPMO Listed -:
Yes
Number of Handles:
Single Handle
Shower Arm Reach:
4-1/2 in
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
No