DESCRIPTION

  • 90° ceramic valves
  • Diverter for hand shower
  • Flow: 5.3 gpm

AXOR Montreux Wall Mounted Tub in Polished Chrome

AX16540001

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
MNPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
5.3 gpm
Handle Type
Cross
Material
Brass
Number of Handles
Two Handle
Spout Reach
8-3/4 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No
Width
10-1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.