7-7/8 in. Stone Plate in Marble Nero Marquina
MyEdition 7-7/8 in. Stone Plate in Marble Nero Marquina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- MyEdition
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Marble Nero Marquina
- Faucet Part Type:
- Plate
- Length:
- 7-7/8 in
- Material:
- Stone
- Material Type:
- Marble
- Style:
- Modern
- Width:
- 7-9/10 in