ShowerCollection 1.75 gpm Wall Mount Handshower Module Trim in Polished Chrome

Part #AX12651001  |  Item #7620591  |  Manufacturer Part #12651001

$960.48 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your shower needs
  • WATER FLOW: The 1.75 GPM flow rate provides water-saving results
  • STYLE VERSATILITY: Compatible with a wide variety of styles to fit your existing bathroom decor
  • ALL-IN-ONE KIT: Includes AXOR Starck Handshower Mount, AXOR Starck 2-Spray Handshower, and Hose
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product

Green

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: ShowerCollection

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Mount: Wall Mount

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

IAPMO Listed: Yes

NSF Certified: No

Trim Only: Yes

WaterSense Labeled: Yes