Extension Pipe for Shelf Axor in Brushed Nickel
ShowerCollection Extension Pipe for Shelf Axor in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- In a joined installation, it serves as a water-conducting unit, and allows dimensionally-
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- ShowerCollection
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Rough-in
- Length:
- 6 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in