ShowerCollection Single Function Full Showerhead in Brushed Nickel

Part #AX10925821  |  Item #4384849  |  Manufacturer Part #10925821

$2,328.75 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 196 no-clog spray channels
  • Spray modes: Rain
  • Flow: 2.5 gpm
  • Fully-finished matching spray face
  • Includes brass shower arm

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: ShowerCollection

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 9-1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

GSA Approved: No

IAPMO Listed: Yes

Material: Metal

Shower Arm Reach: 9-1/2 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

WaterSense Labeled: No