Single Function Hand Shower in Brushed Nickel

This product has been replaced by

AXOR Brushed Nickel 1.75 gpm Wall Mount Handshower Module Trim
AXOR 1.75 gpm Wall Mount Handshower Module Trim in Brushed Nickel
Manufacturer Part #12651821
You last purchased this on
 
AXOR

ShowerCollection Single Function Hand Shower in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

AXOR Brushed Nickel 1.75 gpm Wall Mount Handshower Module Trim
AXOR 1.75 gpm Wall Mount Handshower Module Trim in Brushed Nickel
Manufacturer Part #12651821
AXOR

ShowerCollection Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #AX10651821
  • Item #3864534
  • Manufacturer Part #10651821
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Volume control built-in
  • Flow: 2.0 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2012
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1 2012
Collection:
ShowerCollection
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Height:
6-1/4 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
Flow Rate:
2.0 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2.0 gpm
Height:
6-1/4 in
IAPMO Listed -:
No
Length:
3-3/4 in
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
4-3/4 in