1HDL KNOB TSTC VLV TRIM ONLY
ShowerSelect 1HDL KNOB TSTC VLV TRIM ONLY
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EASY CONTROL: The handle controls the water temperature, giving you complete freedom of your shower temperature. The button provides easy on/off with a single touch.
- STYLE COMPATIBILITY: The AXOR ShowerSelect SoftCube design is a perfect pairing with the AXOR Citterio M bathroom collection
- THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
- REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
- FULL TEMPERATURE CONTROL: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
- ACCESSIBILITY: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
- ROBUST MATERIALS: The trim plate is made of metal, making it durable through wear and tear
- ANTI-SCALD FEATURE: Anti-scald 100-degree safety button helps prevent the water temperature from exceeding 100-degrees F
- LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- ShowerSelect
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3/4 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 7.0 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 6-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 6-3/4 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 2-677/1000 in
- Showerhead Function:
- Single
- Slide Bar Height:
- 6-693/1000 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 4.917 lb
- Width:
- 6-3/4 in