Single Handle Valve Trim in Chrome
ShowerSelect Single Handle Valve Trim in Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- ShowerSelect
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 6-3/4 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Knob
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim