EXTENSION KIT AXOR SHOWERCOLLECTION THERMOSTAT
ShowerSolutions EXTENSION KIT AXOR SHOWERCOLLECTION THERMOSTAT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LIMITED LIFETIME CONSUMER WARRANTY: All and AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
Documents
Specifications
- Automatic Shut-Off:
- No
- Collection:
- ShowerSolutions
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Included:
- No
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Number of Hooks:
- 1
- Origin:
- Global
- Rust Resistant:
- No
- Side Spray:
- No
- Type:
- AX10790000
- WaterSense Labeled:
- No
- Weight:
- 1.116 lb