Wall Supply Bathroom Faucet Part in Brushed Bronze
ShowerSolutions Wall Supply Bathroom Faucet Part in Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential, Commercial
- Collection:
- ShowerSolutions
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Width:
- 1-1/2 in