1.3 gpm Body Spray in Brushed Nickel
Starck 1.3 gpm Body Spray in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thirty-six no-clog spray channels
- Use as a body spray, neck shower or showerhead
- Three position adjustable spray
- Made in the USA
- Horizontal or vertical installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.3 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Starck
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Arm Mount
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- WaterSense Labeled:
- No