Soap Dispenser in Polished Chrome
Starck Soap Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mounted
- 12 oz. capacity
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Starck
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Width:
- 3 in