• Cart

DESCRIPTION

  • Wall-mounted

AXOR Starck Towel Ring in Polished Chrome

AX40821000

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
8-7/8 in
Installation Type
Wall Mount
Material
Metal

  • QUANTITY

0 item(s) added to Cart Checkout Now