Two Handle Thermostatic Valve Trim in Polished Chrome
Starck Two Handle Thermostatic Valve Trim in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Volume control for 1 outlet
- Thermostatic cartridge
- Ceramic cartridge
- Anti-scald 100<DEG?> safety stop
- Flow: 6 gpm
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Starck
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 6.0 gpm
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No