Wall Mount Toilet Tissue Holder in Polished Chrome
Starck Wall Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mounted
- Holds 2 rolls
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Starck
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 10-1/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Width:
- 4-1/8 in