AXOR UNO 4-HOLE ROMAN TUB SET TRIM WITH ZERO HANDLES WITH 1.75 GPM HANDSHOWER
Uno AXOR UNO 4-HOLE ROMAN TUB SET TRIM WITH ZERO HANDLES WITH 1.75 GPM HANDSHOWER
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HANDSHOWER WATER FLOW: The included AXOR Starck handshower features a flow rate of 1.75 GPM, providing a low-flow water stream
- SEAMLESS STYLE: The AXOR Uno tub filler is a perfect match to the AXOR Uno bathroom collection, which provides an elegant room style
- EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- REQUIRED PARTS: This tub filler requires the 4-Hole Roman Tub Set Trim No. 13444181 for installation (sold separately)
- CONCENTRATED WATER COVERAGE: The 2.6-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
- RANGE OF SPRAY MODES: This handshower features 2 sprays: Full and Mono that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
- LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
- LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
Specifications
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Valve
- Collection:
- Uno
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-19/50 in
- Faucet Height:
- 8-19/50 in
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 15-22/25 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Knob
- Height:
- 5-19/50 in
- Hose Included:
- Yes
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Number of Hooks:
- 1
- Origin:
- Global
- Product Type:
- Tub Filler
- Projection:
- 6 in
- Rust Resistant:
- No
- Shower Arm Reach:
- 8-19/50 in
- Showerhead Function:
- Single
- Side Spray:
- No
- Spout Height:
- 3-3/8 in
- Spout Reach:
- 6 in
- Spout Type:
- Fixed
- Style:
- Modern
- Type:
- AX45448821
- WaterSense Labeled:
- Yes
- Weight:
- 7.243 lb
- Width:
- 15-22/25 in