California Energy Commision Registered Lead Law Compliant AXOR UNO SELECT SINGLE-HOLE FAUCET WITHOUT POP-UP MEDIUM 1.2 GPM
Uno California Energy Commision Registered Lead Law Compliant AXOR UNO SELECT SINGLE-HOLE FAUCET WITHOUT POP-UP MEDIUM 1.2 GPM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
- STURDY MATERIALS: Solid brass construction ensures a long product life
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
- STRONGER HANDLE: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
- WATER FLOW: Low-Flow compliant rate of 1.2 GPM
- SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- LIMITED LIFETIME CONSUMER WARRANTY: All and AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Uno
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 9-567/1000 in
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10-197/500 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-661/1000 in
- Hand Shower Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 5-197/500 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Hooks:
- 1
- Origin:
- Global
- Product Type:
- Bathroom Faucet
- Projection:
- 6-3/10 in
- Shower Arm Reach:
- 9-567/1000 in
- Slide Bar Height:
- 10-197/500 in
- Spout Height:
- 8-5/8 in
- Spout Reach:
- 6-3/10 in
- Spout Swivel:
- 120°
- Stream Type:
- Aerated
- Style:
- Modern
- Type:
- AX45016821
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes
- Weight:
- 5.468 lb