Uno Loop Single Handle Bathroom Sink Faucet Lever in Brushed Nickel

Part #AX38026821  |  Item #8037242  |  Manufacturer Part #38026821

$304.02 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CEC Compliant: For Sale in CA

Collection: Uno Loop

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Included: Yes

Faucet Height: 8-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 1-5/8 in

NSF Certified: Yes

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 3-7/8 in

Spout Reach: 5 in

Spout Type: Fixed

WaterSense Labeled: Yes