Tub Spout Bathroom Faucet Part in Brushed Nickel
Uno Tub Spout Bathroom Faucet Part in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- Collection:
- Uno
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Brass
- Spout Reach:
- 7 in
- Spray Type:
- Normal, Spray
- Width:
- 2-1/2 in