Tub Spout Bathroom Faucet Part in Brushed Nickel
Uno Tub Spout Bathroom Faucet Part in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- Collection:
- Uno
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Height:
- 36-1/2 in
- Installation Type:
- Freestanding
- Length:
- 9-5/8 in
- Material:
- Brass
- Spout Reach:
- 8-7/8 in
- Spray Type:
- Normal, Spray
- Width:
- 4-7/8 in