This product requires certification to purchase.

600 mm. Towel Holder in Polished Chrome

You last purchased this on
 
AXOR

Urquiola 600 mm. Towel Holder in Polished Chrome

  • Fast #
  • Part #AX42460000
  • Item #4131727
  • Manufacturer Part #42460000
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
AXOR

Urquiola 600 mm. Towel Holder in Polished Chrome

  • Fast #
  • Part #AX42460000
  • Item #4131727
  • Manufacturer Part #42460000
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Limited consumer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
Urquiola
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-13/100 in
Height:
1-3/5 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Projection:
2-13/100 in
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov