Urquiola BRS TUMB W/HLDR *URQUIO CP

Part #AX42434000  |  Item #4131662  |  Manufacturer Part #42434000

$186.00 EACH

Type:

AX42434000
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Wall-mounted

Documents

Specifications

Application: [Residential, Commercial]

Collection: Urquiola

Color Finish: Chrome

Color Finish Category: Chromes

Material: Brass

Type: AX42434000