1-1/2 in. CTS Compression Brass Ball Valve Curb Stop

You last purchased this on
 
A.Y. McDonald

1-1/2 in. CTS Compression Brass Ball Valve Curb Stop

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1-1/2 in. CTS Compression Brass Ball Valve Curb Stop

  • Fast #
  • Part #M7610022J
  • Item #3764832
  • Manufacturer Part #5133-174
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM O-ring and thread locker
  • PTFE coated brass ball
  • Potable water
  • Insert stiffeners required on all flexible plastic connections
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B584, ASTM B62
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Inlet Service Size:
1-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/20 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1-1/2 in
Pressure - Maximum:
300 psi
Valve Size:
1-1/2 in
Valve Type:
Curb Stop Valve
Weight:
6.51 lb