1-1/2 in. Flanged x CTS Brass Flange
1-1/2 in. Flanged x CTS Brass Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Large wrench area provided for proper installation
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- AWWA:
- AWWA C-800
- End Connection 1:
- Flanged
- End Connection 2:
- Compression
- End Connections:
- Flanged x Compression
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes