1-1/4 in. Tube Compression Corporation Stop
1-1/4 in. Tube Compression Corporation Stop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plug rotates 360 degree
- Insert stiffeners required on all flexible plastic connections
- Large wrench flats provided for proper installation
- Potable water
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connection 2:
- Compression
- End Connections:
- CC x Compression
- Inlet Service Size:
- 1-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-22/71 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 1-1/4 in
- Pressure - Maximum:
- 80 psig
- Valve Size:
- 1-1/4 in
- Valve Type:
- Plug Valve
- Waterworks Application:
- Water
- Weight:
- 4.897 lb