A.Y. McDonald

1-1/4 x 1-1/2 in. CTS Compression Brass Union

Part #M7475822HJ  |  Manufacturer Part #5129-090

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Lead Law Compliant

Specifications

End Connection 1: CTS Compression

End Connection 2: CTS Compression

End Connections: CTS Compression

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/4 in x 1-1/2 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass