1 in. FIP Stop and Drain Ball Valve

You last purchased this on
 
A.Y. McDonald

1 in. FIP Stop and Drain Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1 in. FIP Stop and Drain Ball Valve

  • Fast #
  • Part #M76001K
  • Item #3764662
  • Manufacturer Part #5131-350
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800, ANSI 61, ANSI 372
ASTM:
ASTM B584, ASTM B62
AWWA:
AWWA C800
Application:
Water
Coating:
PTFE
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
OutletMeter Size:
2 in
Pressure - High:
150
Valve Seat Material:
EPDM
Valve Size:
2 in
Valve Type:
Curb Stop Valve