1 in. MNPT Brass Straight Coupling

You last purchased this on
 
A.Y. McDonald

1 in. MNPT Brass Straight Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1 in. MNPT Brass Straight Coupling

  • Fast #
  • Part #M74753U4
  • Item #5052876
  • Manufacturer Part #5999-080
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Large wrench flats provided for proper installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800, ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
MPT
End Connections:
Compression x MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-13/50 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes