1 in. PEX 90 Degree Brass Elbow
72390 Series 1 in. PEX 90 Degree Brass Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-4
- ASTM:
- ASTM F-1807
- Clean Bagged:
- No
- Collection:
- 72390 Series
- Elbow Degree:
- 90 DD
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 210
- Minimum Temperature:
- 23
- NSF:
- NSF 61-4
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- 23 to 210 Deg F