
A.Y. McDonald
1 x 1-1/2 in. Clean-Out Double Yoke Setter
Part #M714H425LMFF66X994 | Item #4810814 | Manufacturer Part #5146-266
$2,119.63
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Large wrench flats provided for proper installation
Specifications
AWWA Specifications: AWWA C-800
Coating: Powder Coated
End Connection 1: FPT
End Connection 2: FPT
End Connections: FPT
Fitting Size 1: 1 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1 in x 1-1/2 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Brass